Beli groove cutter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Dongcheng Corded Groove Cutter (Mesin Pembuat Alur Beton)
    Mulai

    Rp2.099.900

    Dongcheng Corded Groove Cutter (Mesin Pembuat Alur Beton)
    atribut:
    • Blade Diameter (mm): Φ150
    • Maximum Cutting Depth (mm): 30
    • Maximum Cutting Width (mm): 32
    • No Load Speed (rpm): 7000
    • Rated Input Power (W): 1400
  2. TEKIRO Cable Stripper Pliers Automatic (Tang Pengupas Kabel)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp309.900

    TEKIRO Cable Stripper Pliers Automatic (Tang Pengupas Kabel)
    Deskripsi:
    Automatic Wire Stripper TEKIRO - Tang Kupas Kabel Otomatis TekiroTEKIRO TANG PENGUPAS KABEL AUTOMATIS Merupakan alat untuk memotong atau mengupas kabel dengan bebagai macam ketebalan. Alat ini memiliki mata pisau beberapa ukuran mata sehingga tidak akan merusak kabel di dalamnya. Terbuat dari material berkualitas dan awet.Fungsi : memotong dan mengupas kabel.Material : CR-V
    atribut:
    • Size (inch): 8
    • Tension Knob Micro Adjust (AWG/mm²): 30/0.05
    • Dimension 1 (mm): 205
    • Dimension 2 (mm): 48
    • Dimension 3 (mm): 52
    • Dimension 4 (mm): 152
  3. Dongcheng Cordless Impact Drill (Mesin Bor Beton Baterai)
    Mulai

    Rp469.900

    Dongcheng Cordless Impact Drill (Mesin Bor Beton Baterai)
    Deskripsi:
    Accessories & Package Charger, Battery Pack (2pcs), Driver Bit, Plastic Case Packing
  4. BOSCH Circular Saw Machine (Gergaji Mesin)
    Mulai

    Rp1.599.900

    BOSCH Circular Saw Machine (Gergaji Mesin)
    atribut:
    • K3L License: Yes
    • Part Number: 06013A40K0
  5. Makita Groove Cutter
    Mulai

    Rp13.999.900

    Makita Groove Cutter
    atribut:
    • Cutter / Saw: 30 mm / 65 mm
    • Cut Eye Diameter: 120 x 36 mm
    • Electrical Power (W): 1160
    • No Load Speed (rpm): 6.5
  6. Makita Alumunium Groove Cutter
    Mulai

    Rp15.999.900

    Makita Alumunium Groove Cutter
    atribut:
    • Continuous Rating Input (W): 1300
    • Blade Type: Cutter blade / TCT saw blade
    • Max cutting capacity w/ Cutter blade w/ Guide rail (mm): 11(7/16\")
    • Dimensions (L x W x H) mm: (13-5/8\"x9-7/8\"x9-7/8\")
    • Max cutting capacity w/ Guide rail (mm): 36(1-7/16\")
    • Max cutting capacity w/o Guide rail (mm): 41(1-5/8\")
    • Net Weight (kg): 4.7 (10.4 lbs.)
    • No Load Speed (rpm): 346x250x250
    • Power Supply Cord (m): 2.5 (8.2 ft)
    • TCT Saw blade: 2,200-6,400
  7. Dongcheng Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Mulai

    Rp489.900

    Dongcheng Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Deskripsi:
    Mainly used for automobile assembly and maintenance, the installation of bridge plant, mechanical and electrical industry assembly.
  8. MILWAUKEE Hand Saw Replacement Blade
    Mulai

    Rp479.900

    MILWAUKEE Hand Saw Replacement Blade
    Deskripsi:
    These broad, small-toothed blades mount to the handle of a PVC saw and cut plastic pipe.
    atribut:
    • Blade Material: Steel
    • Blade Thickness (inch): 0.04
    • Hand Saw Blade Product Type: PVC Saw Blades
    • Blade Length (inch): 18
    • Blade Width (inch): 2.5
    • Teeth Per Inch: 10
    • Features: Rust Protection
    • Hand Saw Application: Plastic, Plywood, Wallboard
  9. Dongcheng Cordless Impact Wrench Brushless (Mesin Pembuka Baut Baterai)
    Mulai

    Rp1.399.900

    Dongcheng Cordless Impact Wrench Brushless (Mesin Pembuka Baut Baterai)
    Deskripsi:
    Accessories & Package Socket, Plastic Case Packing
    atribut:
    • Battery: 20VMAX/4,0AhX2
    • Torque Setting: Low 350Nm Middle 400Nm High 488Nm
    • Impact Frequency: Low 2600/min Middle 3000/min High 3500/min
    • No Load Speed (rpm): Low 1800/min Middle 2100/min High 2400/min
    • Nut Busting Torque (N m): 682
    • Squared Driver Size (mm): 12.7 (1/2inch)
    • Standard Bolt Size: M12-M18
  10. DCK Groove Cutter (Mesin Pembuat Jalur Tembok)
    Mulai

    Rp3.099.900

    DCK Groove Cutter (Mesin Pembuat Jalur Tembok)
    atribut:
    • Power (W): 1400
    • Blade Diameter (mm): ø150
    • Maximum Cutting Depth (mm): 30
    • Maximum Cutting Width (mm): 32
    • No Load Speed (rpm): 7000
  11. Dongcheng Corded Circular Saw (Mesin Gergaji Bundar)
    Mulai

    Rp739.900

    Dongcheng Corded Circular Saw (Mesin Gergaji Bundar)
    atribut:
    • Max. Cutting Angle: 45°
  12. Dongcheng Cordless Angle Grinder (Gerinda Sudut Tanpa Kabel)
    Mulai

    Rp3.799.900

    Dongcheng Cordless Angle Grinder (Gerinda Sudut Tanpa Kabel)
    atribut:
    • Size (mm): 100
    • Battery: 18V/4.0Ahx2
    • Hole Diameter of Wheel (mm): Φ16
    • Spindle Thread: M10
    • Maximum Wheel Diameter (mm): Φ100
    • Rated Speed (rpm): 10000
  13. TEKIRO Crimping Pliers Ratchet Press (Tang Crimping)
    Mulai

    Rp429.900

    TEKIRO Crimping Pliers Ratchet Press (Tang Crimping)
    Deskripsi:
    Tang krimping untuk membentuk terminal pada ujung kabel, agar memiliki bentuk dan ukuran yang sesuai agar dapat dipasangkan pada terminal / socket yg diinginkan. Terbuat dari material chrome-vanadium yang berkualitas, alat ini juga memiliki Rachet action untuk memberikan kekuatan krimping yang stabil. Selain itu handle di desain ergonomis sehingga cocok untukberbagai pekerjaan instalasi listrik / elektronik industrial. tang krimping ini memiliki rahang yg khusus digunakan untuk terminal jenis non-insulated.Fungsi : untuk membentuk terminal pada ujung kabel, agar memiliki bentuk dan ukuran yang sesuai agar dapat dipasangkan pada terminal / socket yg diinginkanMaterial : Chrome vanadium
    atribut:
    • Material: Chrome Vanadium
  14. Mitsuboshi Narrow V-Belt SPB Series (Vanbelt)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp98.900

    Mitsuboshi Narrow V-Belt SPB Series (Vanbelt)
    atribut:
    • Angle (°): 40
    • Top Width (mm): 16.3
Daftar Harga groove cutter Terbaru November 2026
Dongcheng Corded Groove Cutter (Mesin Pembuat Alur Beton)Rp2.099.900
TEKIRO Cable Stripper Pliers Automatic (Tang Pengupas Kabel)Rp309.900
Dongcheng Cordless Impact Drill (Mesin Bor Beton Baterai)Rp469.900
BOSCH Circular Saw Machine (Gergaji Mesin)Rp1.599.900
Dongcheng Angle Grinder Corded (Mesin Gerinda Tangan)Rp359.900
SURE Heating Processing Blower Pla-jetRp1.699.900
Makita Groove CutterRp13.999.900
Makita Alumunium Groove CutterRp15.999.900
Dongcheng Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Rp489.900
MILWAUKEE Hand Saw Replacement BladeRp479.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)